This item is Discontinued.

Te Connectivity JMAC-26XP = M39016/9-062P 1-1617121-1

JMAC-26XP = M39016/9-062P (Discontinued)

  • Mfr # 1-1617121-1
  • Zoro # G300974756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1617121-1
Zoro #
G300974756
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
26.5V DC
Contact Form
2 Form C, DPDT, 2 C/O
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
450 mW
Operating Temp. Range
-65 to 125°C
Contact Rating
1A
Coil Resistance
1560 Ω
Coil Type
Non-Polarized, Monostable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.