Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 1 A, Pin 1617123-7

PCB, PCB Relay, 1 A, Pin (Discontinued)

  • Mfr # 1617123-7
  • Zoro # G900975252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1617123-7
Zoro #
G900975252
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
500 mW
Contact Rating
1A
Coil Resistance
50 Ω
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.