Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JMAPD-18XP = M39016/15-038P 1617124-2

JMAPD-18XP = M39016/15-038P (Discontinued)

  • Mfr # 1617124-2
  • Zoro # G600975071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617124-2
Zoro #
G600975071
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
18V DC
Contact Form
2 Form C, DPDT, 2 C/O
Power Consumption - Relay
368 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Switching Voltage
28V
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Coil Resistance
880 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.