
PCB, PCB Relay, 1 A, Pin
Mfr # 1617124-5
Zoro # G800975192
product price: $94.35
/eaSold in multiples of 32 for $3,019.20
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1617124-5
Zoro #
G800975192
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
1 A
Contact Form
DPDT
Power Consumption - Relay
450 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Coil Resistance
1560 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.