Zoro Homepage
This item is Discontinued.
Te Connectivity JMGSCD-5MW = M39016/42-049M 1-1617150-5

JMGSCD-5MW = M39016/42-049M (Discontinued)

  • Mfr # 1-1617150-5
  • Zoro # G300975180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617150-5
Zoro #
G300975180
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
5V DC
Contact Form
2 Form C, DPDT, 2 C/O
Power Consumption - Relay
250 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Operating Temp. Range
-65 to 125°C
Coil Resistance
100 Ω
Coil Type
Non-Polarized, Monostable
Contact Rating
1A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.