
PCB, PCB Relay, 1 A, Long Lead
Mfr # 4-1617352-0
Zoro # G200975976
product price: $162.99
/ea
Sold in multiples of 50 for $8,149.50
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
6V DC
Current Rating
1 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1617352-0
Zoro #
G200975976
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Lead
Coil Voltage
6V DC
Current Rating
1 A
Contact Form
DPDT
Power Consumption - Relay
180 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Coil Resistance
200 Ω
Contact Rating
1A
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.