
PCB, PCB Relay, 1 A, Pin
Mfr # 4-1617572-0
Zoro # G700975339
product price: $136.99
/ea
Sold in multiples of 50 for $6,849.50
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6V DC
Current Rating
1 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1617572-0
Zoro #
G700975339
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6V DC
Current Rating
1 A
Contact Form
DPDT
Power Consumption - Relay
288 mW
Features
Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C
Coil Resistance
125 Ω
Contact Rating
1A
Switching Voltage
28V
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.