
JMSC-6XP=M39016/11-034P
Mfr # 9-1617350-9
Zoro # G100976790
product price: $96.79
/ea
Sold in multiples of 50 for $4,839.50
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6V DC
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1617350-9
Zoro #
G100976790
UPC #
-
Country of Origin
India
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
6V DC
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
180 mW
Switching Voltage
28V
Coil Resistance
200 Ω
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Contact Rating
1A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.