Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 1 A, Pin

  • Mfr # 1617167-9

  • Zoro # G100974826


product price: $242.99
/ea
Sold in multiples of 30 for $7,289.70
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617167-9
Zoro #
G100974826
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
5V DC
Current Rating
1 A
Contact Form
DPDT
Power Consumption - Relay
391 mW
Features
Coil Polarity Protection Diode; Coil Suppression Diode; Hermetically Sealed Enclosure
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C
Contact Rating
1A
Switching Voltage
28V
Coil Resistance
64 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.