Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JMSCT-5XM = M28776/3-033M 1-1617168-4

JMSCT-5XM = M28776/3-033M (Discontinued)

  • Mfr # 1-1617168-4
  • Zoro # G100975151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617168-4
Zoro #
G100975151
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Long Leads
Coil Voltage
5V DC
Contact Form
2 Form C, DPDT, 2 C/O
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
250 mW
Coil Resistance
100 Ω
Contact Rating
1A
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.