Zoro Homepage
This item is Discontinued.
Te Connectivity Jumper crown socket size No 2 No 4 AWG 2042202-1

Jumper crown socket size No 2 No 4 AWG (Discontinued)

  • Mfr # 2042202-1
  • Zoro # G301052743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042202-1
Zoro #
G301052743
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Size
4 to 2 AWG

Details

Connector Mounting Type
Cable Mount
Connector & Contact Terminates To
Wire & Cable
Contact Type
Socket
Operating Temperature Range
-40 to 105 °C
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
250 A
Circuit Application
Power
Connector System
Wire-to-Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.