Zoro Homepage

Jumper crown socket size No 2 No 4 AWG

  • Mfr # 2042202-2

  • Zoro # G901052655


product price: $19.59
/ea
Sold in multiples of 50 for $979.50

Key Features

Contact Type
Socket
Circuit Application
Power
Contact Current Rating (Max)
250 A
Connector & Contact Terminates To
Wire & Cable
Connector System
Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042202-2
Zoro #
G901052655
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire/Cable Size
4 to 4 AWG

Details

Contact Type
Socket
Circuit Application
Power
Contact Current Rating (Max)
250 A
Connector & Contact Terminates To
Wire & Cable
Connector System
Wire-to-Wire
Connector Mounting Type
Cable Mount
Operating Temperature Range
-40 to 105 °C
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.