
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-929939-1
Zoro #
G600975163
UPC #
-
Country of Origin
Czechia
Details
Wire Type
Copper
Connection Type
Crimp
Max. Temp.
150 Degrees C
Terminal Type
Receptacle/Socket
Standards
DIN 72 551 Part 6, DIN ISO 6722 part 3
Wire Range
0.5 to 1 mm²
Insulation Dia
0.134 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.