Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUNIOR POWER TIMER CONTACT

  • Mfr # 964273-2

  • Zoro # G700976824


product price: $0.22
/ea
Sold in multiples of 3500 for $770.00

Key Features

Wire Type
Copper
Mating Tab Width
2.8 mm [ .11 in ]
Mating Tab Thickness (mm)
0.8
Interface Plating
Tin (Sn)
Contact Termination Area Plating Material
Tin (Sn)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964273-2
Zoro #
G700976824
UPC #
-
Country of Origin
Switzerland

Dimensions

Mating Tab Width
2.8 mm [ .11 in ]
Mating Tab Thickness (mm)
0.8
Wire Insulation Diameter (in)
0.134
Wire Insulation Diameter (mm)
2.2 to 3, 3.4
Wire Size (mm²)
1 to 2.5

Details

Wire Type
Copper
Interface Plating
Tin (Sn)
Contact Termination Area Plating Material
Tin (Sn)
Seal Type
Single Wire Seal (SWS)
Typical Current Rating (A)
26
Terminal Style
Receptacle/Socket
Operating Temperature Range
-40 to 130 °C [ -40 to 266 °F ]
Termination Method
Crimp
Crimp Type
F-Crimp
Primary Locking Feature
Locking Lance
Agency/Standard
IEC 664/664A (DIN VDE 0110)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.