Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity JUNIOR POWER TIMER CONTACT 965999-2

JUNIOR POWER TIMER CONTACT (Discontinued)

  • Mfr # 965999-2
  • Zoro # G200976485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965999-2
Zoro #
G200976485
UPC #
-
Country of Origin
Spain

Dimensions

Wire Size (mm²)
1 to 2.5
Wire Insulation Diameter
2.2 to 3 mm [ .087 to .118 in ]
Mating Tab Width
2.8 mm [ .11 in ]
Mating Tab Thickness (mm)
0.8

Details

Wire Type
Copper
Operating Temperature Range
-40 to 130 °C [ -40 to 266 °F ]
Typical Current Rating (A)
26
Terminal Style
Receptacle/Socket
Contact Termination Area Plating Material
Tin (Sn)
Interface Plating
Tin (Sn)
Primary Locking Feature
Locking Lance
Agency/Standard
IEC 664/664A (DIN VDE 0110)
Crimp Type
F-Crimp
Seal Type
Single Wire Seal (SWS)
Termination Method
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.