
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281810-1
Zoro #
G700975223
UPC #
-
Country of Origin
Italy
Dimensions
Height
39.6 mm [ 1.559 in ]
Width
25 mm [ .984 in ]
Length
100.3 mm [ 3.949 in ]
Details
Color
Black
Pitch
5 mm [ .197 in ]
Connector Style
Housing for male terminals
Primary Locking Feature
On the terminal
Degree of Protection
IP54K
Cable Exit Angle
90°
Number of Rows
2
Polarized
Yes
Operating Voltage (VDC)
24
Operating Temperature Range
-30 to 105 °C [ -22 to 221 °F ]
Strain Relief
No
Body Material
PA GF
Number of Positions
25
UL Flammability Rating
None
Connector System
Wire-to-Board/Device
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.