Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Relay, 5V AC/10V DC Coil Volts, 1 Form B (NC) 2-1393771-5

Relay, 5V AC/10V DC Coil Volts, 1 Form B (NC) (Discontinued)

  • Mfr # 2-1393771-5
  • Zoro # G900973197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393771-5
Zoro #
G900973197
UPC #
-
Country of Origin
Mexico

Dimensions

Body Height - Relay
0.315 in
Body Depth - Relay
0.799 in
Body Width - Relay
0.3 in

Details

Item
Relay
Mounting Style
PCB
Coil Voltage
5V AC/10V DC
Contact Form
1 Form B (NC)
Features
Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts
Power Consumption - Relay
Coil: 695 mW; 50 to 288 mW
Contact Material
Ruthenium
Coil Resistance
1000 Ohm
Operating Temp. Range
-35 to 85°C
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 175 Vrms Between Open Contacts
Protection Category
RTIII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.