Zoro Homepage

Relay, 5V AC/10V DC Coil Volts, 2 Form A (NO)

  • Mfr # 2-1393771-8

  • Zoro # G500973214


product price: $30.65
/ea
Sold in multiples of 4000 for $122,600.00

Key Features

Electrical Connection
PCB
Coil Voltage
5V AC, 10V DC
Body Depth - Relay
0.799 in
Body Width - Relay
0.3 in
Power Consumption - Relay
Coil: 878 mW; 50 to 288 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393771-8
Zoro #
G500973214
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
0.799 in
Body Width - Relay
0.3 in
Body Height - Relay
0.315 in

Details

Item
Relay
Electrical Connection
PCB
Coil Voltage
5V AC, 10V DC
Power Consumption - Relay
Coil: 878 mW; 50 to 288 mW
Contact Material
Ruthenium
Features
Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 175 Vrms Between Open Contacts
Protection Category
RTIII
Coil Resistance
2200 Ohm
Operating Temp. Range
-35 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.