Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 15 A, 2, Solder, Quick Connect

  • Mfr # 4-1393144-4

  • Zoro # G500975812


product price: $34.89
/ea
Sold in multiples of 4 for $139.56

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
2
Coil Voltage
6V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393144-4
Zoro #
G500975812
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
25 to 30 mm
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Product Height
1.374 in
Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
2
Coil Voltage
6V AC
Current Rating
15 A
Contact Material
AgCdO
Contact Voltage Rating
120 VAC
Insulation Initial Resistance
1000 MΩ
Environmental Category of Protection
RTI
Contact Limiting Making Current
10A
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
2 Form C (CO)
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
15 A
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
10A
Contact Number of Poles
2
Coil Resistance
11 Ω
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Current Class
16 A, 10 to 20 A
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating AC
1.2 VA
Coil Power Rating Class
1 to 2 VA
Contact Limiting Breaking Current
10A
Actuating System
AC
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Limiting Short-Time Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.