Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 15 A, PCB

  • Mfr # 4-1393144-6

  • Zoro # G400975790


product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393144-6
Zoro #
G400975790
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.4 in
Height Class (Mechanical)
30 to 40 mm
Product Length
1.111 in
Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 120V AC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Current Class
10 to 20 A, 16 A
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
15 A
Environmental Ambient Temperature Class
50 to 70°C
Coil Magnetic System
Monostable, AC
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
120 VAC
Insulation Initial Resistance
1000 MΩ
Operating Temperature Range
-45 to 70°C
Coil Power Rating AC
1.35 VA
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
2
Coil Power Rating Class
1 to 2 VA
Contact Limiting Continuous Current
15 A
Contact Limiting Short-Time Current
15 A
Coil Resistance
3900 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Limiting Making Current
15 A
Power Relay Type
Industrial Panel Plug-In
Actuating System
AC
Contact Limiting Breaking Current
15 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.