Bracket, Panel Mount, General Purpose Relay, 15 A, Solder, Quick Connect

  • Mfr # 3-1393144-3

  • Zoro # G500975799


product price:  $22.95
/ea
Sold in multiples of 4 for $91.80

Key Features

Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1393144-3
Zoro #
G500975799
UPC #
-
Country of Origin
China

Dimensions

Product Length
1.087 in
Length Class (Mechanical)
25 to 30 mm
Product Height
1.681 in
Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
20 to 25 mm
Product Width
.854 in

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 120V AC
Contact Material
AgCdO
Contact Limiting Continuous Current
15 A
Contact Limiting Breaking Current
15 A
Contact Current Rating (Max)
15 A
Operating Temperature Range
-45 to 70°C
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating AC
1.35 VA
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Short-Time Current
15 A
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Number of Poles
2
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
3900 Ω
Coil Power Rating Class
1 to 2 VA
Actuating System
AC
Contact Limiting Making Current
15 A
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
2 Form C (CO)
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Current Class
10 to 20 A, 16 A
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.