Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K10P-11D15-12=K10/K20 5-1393144-5

K10P-11D15-12=K10/K20 (Discontinued)

  • Mfr # 5-1393144-5
  • Zoro # G700975742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393144-5
Zoro #
G700975742
UPC #
-
Country of Origin
China

Dimensions

Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
20 to 25 mm
Product Length
1.111 in
Product Height
1.374 in

Details

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12 VDC
Contact Material
AgCdO
Coil Power Rating Class
800 to 1000 mW
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Operating Temperature Range
-45 to 70°C
Contact Current Class
16 A, 10 to 20 A
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current
10A
Coil Magnetic System
Monostable, DC
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Power Rating DC
900 mW
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
2 Form C (CO)
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Contact Number of Poles
2
Coil Resistance
160 Ω
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Contact Current Rating (Max)
15 A
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Resistance
1000 MΩ
Environmental Ambient Temperature (Max)
70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.