Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K10P-11D15-24=K10/K20 5-1393144-7

K10P-11D15-24=K10/K20 (Discontinued)

  • Mfr # 5-1393144-7
  • Zoro # G900975726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393144-7
Zoro #
G900975726
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
20 to 25 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Product Height
1.374 in
Product Width
.858 in

Details

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VDC
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
1000 MΩ
Contact Current Rating (Max)
15 A
Coil Power Rating Class
800 to 1000 mW
Operating Temperature Range
-45 to 70°C
Coil Magnetic System
Monostable, DC
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Environmental Category of Protection
RTI
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Coil Resistance
650 Ω
Contact Number of Poles
2
Coil Power Rating DC
900 mW
Contact Limiting Continuous Current
10A
Contact Voltage Rating
120 VAC
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
2 Form C (CO)
Contact Current Class
10 to 20 A, 16 A
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Limiting Making Current
10A
Environmental Ambient Temperature (Max)
70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.