Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K10P-11D55-110=K10/K20 6-1393144-5

K10P-11D55-110=K10/K20 (Discontinued)

  • Mfr # 6-1393144-5
  • Zoro # G000976104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393144-5
Zoro #
G000976104
UPC #
-
Country of Origin
China

Dimensions

Product Height
1.4 in
Width Class (Mechanical)
20 to 25 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Product Width
.858 in

Details

Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
110 VDC
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current
15 A
Coil Power Rating DC
1100 mW
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 70°C
Environmental Ambient Temperature Class
50 to 70°C
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Short-Time Current
15 A
Insulation Initial Resistance
1000 MΩ
Contact Current Rating (Max)
15 A
Coil Resistance
11000 Ω
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Current Class
16 A, 10 to 20 A
Contact Limiting Breaking Current
15 A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Number of Poles
2
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Making Current
15 A
Coil Magnetic System
Monostable, DC
Contact Voltage Rating
120 VAC
Environmental Category of Protection
RTI
Contact Arrangement
2 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.