
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1616921-3
Zoro #
G700975636
UPC #
-
Country of Origin
United States
Details
Item
Relays - Contactors
Coil Voltage
28 VDC
Number of Poles
1
Full Load Current - Inductive
400 A
Full Load Amps-Inductive
400 A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.