
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1618239-7
Zoro #
G500973290
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Flanged
Electrical Connection
High Voltage Tabs
Coil Voltage
26.5 VDC
Power Switching
Make Only, Yes, No
Economizer
Without
Contact Arrangement
1 Form P, SPST-Latching, 1 Latching
Contact Voltage Rating
5 kVDC
Coil Resistance
80 Ω
High Voltage Connection (Coil)
Bus Wires
Voltage (Max)
20000 VDC, 5000 VDC, 25000 VDC, 15000 VDC, 12000 VDC, 30000 VDC, 2200 VDC, 7500 VDC, 35000 VDC, 50000 VDC, 1800 VDC, 8000 VDC, 10000 VDC, 3500 VDC, 70000 VDC
Contact Current Rating
35 A
RF Rated
Yes
Relay Type
High Voltage
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.