This item is Discontinued.

Te Connectivity K45C334=RELAY  VACUUM  SPDT 5-1618240-7

This item is Discontinued.

Te Connectivity

K45C334=RELAY VACUUM SPDT (Discontinued)

Mfr # 5-1618240-7
Zoro # G600973312
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1618240-7
Zoro #
G600973312
UPC #
-
Country of Origin
India

Details

Economizer
Without
Contact Voltage Rating
2 kVDC
Coil Resistance
920 Ω
Contact Current Rating
15 A
Termination Style
Bus Wires
Product Type
Relay
Voltage (Max)
25000 VDC, 15000 VDC, 8000 VDC, 7500 VDC, 50000 VDC, 5000 VDC, 20000 VDC, 35000 VDC, 10000 VDC, 30000 VDC, 70000 VDC, 2200 VDC, 12000 VDC, 3500 VDC, 1800 VDC
Coil Voltage Rating
26.5 VDC
RF Rated
Yes
Relay Type
High Voltage
High Voltage Connection (Coil)
Bus Wires
Contact Arrangement
1 Form C, SPDT, 1 C/O, 1 Form B, SPST-NC, 1 N/C, 1 Form A, SPST-NO, 1 NO
High Voltage Connection (Power)
High Voltage Tabs
Power Switching
Make Only, Yes, No
Mounting Type
Non-Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.