Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K500A7C01 2-1616970-8

K500A7C01 (Discontinued)

  • Mfr # 2-1616970-8
  • Zoro # G000975787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1616970-8
Zoro #
G000975787
UPC #
-
Country of Origin
United States

Details

Item
Relays - Contactors
Coil Voltage
28 VDC
Number of Poles
1
Full Load Current - Inductive
500 A
Full Load Amps-Inductive
500 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.