
Threaded, General Purpose Relay, 10:00 AM, Flying Leads (Discontinued)
- Mfr # 1618276-9
- Zoro # G000973349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1618276-9
Zoro #
G000973349
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Threaded
Electrical Connection
Flying Leads
Coil Voltage
12 VDC
Current Rating
10:00 AM
Contact Form
SPST-NO
Power Switching
No, Make Only
RF Rated
No
Economizer
Without
Contact Current Rating
10A
Voltage (Max)
30000 VDC, 50000 VDC, 70000 VDC, 12000 VDC, 5000 VDC, 35000 VDC, 8000 VDC, 10000 VDC, 3500 VDC, 20000 VDC, 1800 VDC, 2200 VDC, 25000 VDC, 15000 VDC, 7500 VDC
High Voltage Connection (Coil)
Turret Terminals
Coil Resistance
30 Ω
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Contact Voltage Rating
35 kVDC
Relay Type
High Voltage
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.