Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K61C781=RELAY  PRESSURIZED  SPDT 3-1618276-4

K61C781=RELAY PRESSURIZED SPDT (Discontinued)

  • Mfr # 3-1618276-4
  • Zoro # G800973389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1618276-4
Zoro #
G800973389
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Threaded
Electrical Connection
Flying Leads
Coil Voltage
12 VDC
RF Rated
No
Relay Type
High Voltage
Contact Arrangement
1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O, 1 Form A, SPST-NO, 1 NO
Contact Current Rating
10A
Contact Voltage Rating
35 kVDC
Power Switching
Make Only, No
High Voltage Connection (Coil)
Turret Terminals
Economizer
Without
Voltage (Max)
30000 VDC, 5000 VDC, 10000 VDC, 2200 VDC, 8000 VDC, 50000 VDC, 12000 VDC, 20000 VDC, 15000 VDC, 7500 VDC, 35000 VDC, 3500 VDC, 1800 VDC, 25000 VDC, 70000 VDC
Coil Resistance
30 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.