Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K62C881=RELAY  VACUUM  SPDT 5-1618276-2

K62C881=RELAY VACUUM SPDT (Discontinued)

  • Mfr # 5-1618276-2
  • Zoro # G700973458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1618276-2
Zoro #
G700973458
UPC #
-
Country of Origin
United States

Details

Coil Voltage Rating
26.5 VDC
High Voltage Connection (Power)
Flying Leads
Termination Style
Turret Terminals
Economizer
Without
Contact Current Rating
18 A
Power Switching
Make Only, Yes, No
Voltage (Max)
35000 VDC, 8000 VDC, 5000 VDC, 7500 VDC, 10000 VDC, 12000 VDC, 20000 VDC, 1800 VDC, 3500 VDC, 15000 VDC, 25000 VDC, 50000 VDC, 70000 VDC, 2200 VDC, 30000 VDC
Relay Type
High Voltage
High Voltage Connection (Coil)
Turret Terminals
RF Rated
No
Mounting Type
Threaded
Product Type
Relay
Contact Arrangement
1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
Contact Voltage Rating
25 kVDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.