Zoro Homepage
This item is Discontinued.
Te Connectivity K81AA47=RELAY  VACUUM  SPST-NO 1-1618241-7

K81AA47=RELAY VACUUM SPST-NO (Discontinued)

  • Mfr # 1-1618241-7
  • Zoro # G000974001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618241-7
Zoro #
G000974001
UPC #
-
Country of Origin
India

Details

Mounting Type
Panel
Voltage (Max)
12000 VDC, 1800 VDC, 25000 VDC, 50000 VDC, 15000 VDC, 20000 VDC, 35000 VDC, 10000 VDC, 5000 VDC, 7500 VDC, 30000 VDC, 70000 VDC, 3500 VDC, 8000 VDC, 2200 VDC
High Voltage Connection (Coil)
Stud Terminals
Relay Type
High Voltage
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Power Switching
No, Yes, Make Only
Contact Current Rating
10A
Coil Resistance
70 Ω
Contact Voltage Rating
10 kVDC
Product Type
Relay
Coil Voltage Rating
12 VDC
High Voltage Connection (Power)
Flying Leads
RF Rated
No
Termination Style
Stud Terminals
Economizer
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.