Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KB-17DG-48=KA/KB/KC/KR 1-1393100-7

KB-17DG-48=KA/KB/KC/KR (Discontinued)

  • Mfr # 1-1393100-7
  • Zoro # G400973437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393100-7
Zoro #
G400973437
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.417 in
Width Class (Mechanical)
40 mm
Product Width
1.81 in
Height Class (Mechanical)
30 to 40 mm
Product Length
3.22 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Coil Voltage
48 VDC
Contact Material
AgCdO
Coil Power Rating DC
2710 mW
Operating Temperature Range
-45 to 85°C
Contact Limiting Short-Time Current
10A
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
100 MΩ
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
85°C
Contact Limiting Continuous Current
10A
Contact Number of Poles
4
Contact Voltage Rating
120 VAC
Contact Limiting Breaking Current
10A
Contact Current Rating (Max)
10A
Environmental Category of Protection
RT0
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Magnetic System
Monostable, DC
Coil Resistance
850 Ω
Actuating System
DC
Contact Current Class
5 to 10 A, 16 A
Coil Special Features
Mechanically Latching
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Ambient Temperature Class
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.