Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB500B1/8=KNOB KNURL BLK 1/8 I

  • Mfr # 3-1437621-9

  • Zoro # G400945922


product price: $10.15
/ea
Sold in multiples of 20 for $203.00

Key Features

Diameter
.5 in
Material
Aluminum 5056
Color
Black
Knob Design
Straight Knurl
Indicator Style
Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437621-9
Zoro #
G400945922
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.5 in
Shaft Size
.125 in

Details

Material
Aluminum 5056
Color
Black
Knob Design
Straight Knurl
Indicator Style
Line
Spin Plate
Without
Skirt
Without
Product Type
Knob
Spinner
Without
Indicator Location
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.