Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, Octal, 10 A, 4 Pins, Plug-in

  • Mfr # 3-1423960-2

  • Zoro # G900973722


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Octal
Number of Pins
4
Coil Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1423960-2
Zoro #
G900973722
UPC #
-
Country of Origin
Mexico

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Octal
Number of Pins
4
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
Features
Mechanically Latching
Power Consumption - Relay
2710 mW
Number of Poles
4
Operating Temp. Range
-45 to 85°C
Coil Resistance
850 Ω
Protection Category
RTI
Contact Limiting Short-Time Current
10A
Contact Rating
0.416666666666667A
Switching Current
300mA @ 12V
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 500 V Coil and Contact; 500 Vrms Open Contacts
Contact Voltage Rating
120 VAC
Contact Limiting Continuous Current
10A
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.