Zoro Homepage

Threaded, General Purpose Relay, 50 A, Bifurcated Terminal

  • Mfr # 1618278-1

  • Zoro # G800973563


product price: $2,217.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Threaded
Electrical Connection
Bifurcated Terminal
Coil Voltage
26.5V DC
Current Rating
50 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618278-1
Zoro #
G800973563
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Threaded
Electrical Connection
Bifurcated Terminal
Coil Voltage
26.5V DC
Current Rating
50 A
Contact Form
SPDT
Contact Arrangement
1 Form C, SPDT, 1 C/O, 1 Form B, SPST-NC, 1 N/C, 1 Form A, SPST-NO, 1 NO
Economizer
Without
Voltage (Max)
70000 VDC, 5000 VDC, 15000 VDC, 12000 VDC, 1800 VDC, 20000 VDC, 35000 VDC, 7500 VDC, 50000 VDC, 2200 VDC, 30000 VDC, 25000 VDC, 8000 VDC, 10000 VDC, 3500 VDC
RF Rated
Yes
Contact Current Rating
50 A
Power Switching
No, Make Only, Yes
Contact Voltage Rating
15 kVDC
Coil Resistance
250 Ω
Relay Type
High Voltage
High Voltage Connection (Coil)
Turret Terminals

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.