Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KC-20/115VDC=RELAY. VACUUM. SP 5-1618278-5

KC-20/115VDC=RELAY. VACUUM. SP (Discontinued)

  • Mfr # 5-1618278-5
  • Zoro # G000973608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1618278-5
Zoro #
G000973608
UPC #
-
Country of Origin
Unknown

Details

Voltage (Max)
10000 VDC, 1800 VDC, 5000 VDC, 2200 VDC, 12000 VDC, 7500 VDC, 70000 VDC, 50000 VDC, 35000 VDC, 30000 VDC, 15000 VDC, 8000 VDC, 25000 VDC, 20000 VDC, 3500 VDC
Mounting Type
Threaded
Contact Voltage Rating
25 kVDC
Relay Type
High Voltage
High Voltage Connection (Power)
Bifurcated Terminals
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Economizer
Without
Power Switching
No
Product Type
Relay
Coil Resistance
2000 Ω
Termination Style
Turret Terminals
RF Rated
Yes
Contact Current Rating
110 A
High Voltage Connection (Coil)
Turret Terminals
Coil Voltage Rating
115 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.