KCB700B1/4=KNOB BAR BLACK 1/4

  • Mfr # 6-1437621-4

  • Zoro # G100946816


product price:  $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Diameter
.74 in
Material
Aluminum
Color
Black
Indicator Style
Sawcut
Indicator Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437621-4
Zoro #
G100946816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.74 in
Shaft Size
.25 in

Details

Material
Aluminum
Color
Black
Indicator Style
Sawcut
Indicator Location
Side
Product Type
Knob
Spinner
Without
Skirt
Without
Knob Design
Tapered
Spin Plate
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.