Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KCS01X012EACA=CONTACTOR CURRENT SENSE

  • Mfr # 3-1618406-0

  • Zoro # G401052827


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Full Load Current - Inductive
100 A
Series
3-1618
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1618406-0
Zoro #
G401052827
UPC #
-
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
14V DC
Number of Poles
1
Full Load Current - Inductive
100 A
Series
3-1618

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.