Zoro Homepage

KD1250A1/4=KNOB AL DIAMOND KNU

  • Mfr # 6-1437621-8

  • Zoro # G000946855


product price: $27.99
/ea
Sold in multiples of 5 for $139.95

Key Features

Diameter
1.25 in
Material
5056 Aluminum Alloy
Color
Natural
Skirt
Without
Spin Plate
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437621-8
Zoro #
G000946855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.25 in
Shaft Size
.25 in

Details

Material
5056 Aluminum Alloy
Color
Natural
Skirt
Without
Spin Plate
Without
Spinner
Without
Product Type
Knob
Knob Design
Diamond Knurl
Indicator Style
Line
Indicator Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.