Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYING BLOCK

  • Mfr # 926495-2

  • Zoro # G600980181


product price: $2.65
/ea
Sold in multiples of 30 for $79.50

Key Features

For Use With
Type B Connector, Receptacle, Type F Connector, Type C Connector
Color
Red
Operating Temperature Range
-55 to 105 °C
Housing Material
Polycarbonate GF
UL Flammability Rating
UL 94V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926495-2
Zoro #
G600980181
UPC #
-
Country of Origin
Germany

Details

For Use With
Type B Connector, Receptacle, Type F Connector, Type C Connector
Color
Red
Operating Temperature Range
-55 to 105 °C
Housing Material
Polycarbonate GF
UL Flammability Rating
UL 94V-1
Accessory Type
Keying Strip
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.