
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640254-1
Zoro #
G800980127
UPC #
-
Country of Origin
Mexico
Details
Color
Natural
For Use With
SL-156 Housings
Operating Temperature Range
-55 to 105 °C
Product Type
Accessory
UL Flammability Rating
UL 94V-2
Accessory Type
Keying Plug
Body Material
Nylon 6/6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.