Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KEYING PLUG 926495-3

KEYING PLUG (Discontinued)

  • Mfr # 926495-3
  • Zoro # G700980340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926495-3
Zoro #
G700980340
UPC #
-
Country of Origin
Germany

Details

For Use With
Type C Connector, Receptacle, Type F Connector, Type B Connector
Color
Red
Housing Material
Polycarbonate GF
UL Flammability Rating
UL 94V-1
Operating Temperature Range
-55 to 105 °C
Product Type
Accessory
Accessory Type
Keying Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.