Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KFS400B1/8=KNOB ALUM BLACK ANO

  • Mfr # 8-1437621-6

  • Zoro # G200946860


product price: $10.89
/ea
Sold in multiples of 8 for $87.12

Key Features

Diameter
.38 in
Material
Aluminum
Color
Black Matte
Indicator Location
On Skirt
Skirt
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437621-6
Zoro #
G200946860
UPC #
-
Country of Origin
United States

Dimensions

Diameter
.38 in
Shaft Size
.125 in

Details

Material
Aluminum
Color
Black Matte
Indicator Location
On Skirt
Skirt
With
Spin Plate
Without
Product Type
Knob
Knob Design
Straight Knurl
Spinner
Without
Indicator Style
Line

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.