Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KHAU-17A11-12=KH 1-1393122-9

KHAU-17A11-12=KH (Discontinued)

  • Mfr # 1-1393122-9
  • Zoro # G000973684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393122-9
Zoro #
G000973684
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Height
1.261 in
Width Class (Mechanical)
20 to 25 mm
Product Width
.858 in
Product Length
1.111 in
Length Class (Mechanical)
25 to 30 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
12 VAC
Contact Material
Ag
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Actuating System
AC
Operating Temperature Range
-45 to 70°C
Coil Magnetic System
Monostable, AC
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating AC
1.2 VA
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Number of Poles
4
Environmental Category of Protection
RTI
Coil Power Rating Class
1 to 2 VA
Contact Current Class
16 A, 2 to 5 A
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Arrangement
4 Form C (CO)
Insulation Initial Resistance
100 MΩ
Contact Switching Load (Min)
100mA @ 12V
Contact Limiting Continuous Current
2.5 A
Contact Limiting Breaking Current
2.5 A
Contact Limiting Making Current
2.5 A
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
43 Ω
Environmental Ambient Temperature Class
50 to 70°C
Contact Voltage Rating
240 VAC
Contact Limiting Short-Time Current
2.5 A
Contact Current Rating (Max)
2.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.