Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KHAU-17A11-24=KH 2-1393122-1

KHAU-17A11-24=KH (Discontinued)

  • Mfr # 2-1393122-1
  • Zoro # G900975962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393122-1
Zoro #
G900975962
UPC #
-
Country of Origin
China

Dimensions

Product Width
.858 in
Width Class (Mechanical)
20 to 25 mm
Product Height
1.261 in
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm

Details

Contact Material
Ag
Contact Current Class
16 A, 2 to 5 A
Environmental Ambient Temperature (Max)
70°C
Terminal Type
Plug-In, Solder
Contact Switching Load (Min)
100mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
2.5 A
Contact Limiting Continuous Current
2.5 A
Relay Mounting Type
Socket
Coil Resistance
160 Ω
Coil Power Rating Class
1 to 2 VA
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
2.5 A
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Number of Poles
4
Contact Limiting Making Current
2.5 A
Coil Power Rating AC
1.25 VA
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Rating (Max)
2.5 A
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Arrangement
4 Form C (CO)
Coil Voltage Rating
24 VAC
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.