Zoro Homepage
This item is Discontinued.
Te Connectivity KHAU-17A11N-120=KH 2-1393122-6

KHAU-17A11N-120=KH (Discontinued)

  • Mfr # 2-1393122-6
  • Zoro # G200975914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393122-6
Zoro #
G200975914
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
20 to 25 mm
Product Height
1.5 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
1.111 in
Product Width
.858 in

Details

Contact Material
Ag
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Current Class
2 to 5 A, 16 A
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
2.5 A
Contact Limiting Making Current
2.5 A
Contact Limiting Continuous Current
2.5 A
Coil Power Rating Class
1 to 2 VA
Contact Voltage Rating
240 VAC
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Short-Time Current
2.5 A
Contact Switching Load (Min)
100mA @ 12V
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator, Neon Indicator
Coil Voltage Rating
120 VAC
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Relay Mounting Type
Socket
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Environmental Category of Protection
RTI
Coil Power Rating AC
1.35 VA
Coil Resistance
3900 Ω
Contact Limiting Breaking Current
2.5 A
Terminal Type
Solder, Plug-In
Actuating System
AC
Contact Number of Poles
4
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Operating Temperature Range
-45 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.