
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1393122-8
Zoro #
G900976006
UPC #
-
Country of Origin
China
Dimensions
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
20 to 25 mm
Product Length
1.111 in
Product Height
1.261 in
Length Class (Mechanical)
25 to 30 mm
Product Width
.858 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.