Socket, General Purpose Relay, 2.5 A, Plug-in, Solder

  • Mfr # 3-1393122-9

  • Zoro # G200975600


product price:  $18.85
/ea
Sold in multiples of 9 for $169.65

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
120V AC
Current Rating
2.5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393122-9
Zoro #
G200975600
UPC #
-
Country of Origin
China

Dimensions

Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.261 in
Width Class (Mechanical)
20 to 25 mm
Product Length
1.111 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
120V AC
Current Rating
2.5 A
Contact Material
Ag
Coil Resistance
3900 Ω
Contact Limiting Making Current
2.5 A
Contact Limiting Continuous Current
2.5 A
Operating Temperature Range
-45 to 70°C
Coil Power Rating Class
1 to 2 VA
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
AC
Contact Number of Poles
4
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
2.5 A
Coil Power Rating AC
1.35 VA
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Current Class
2 to 5 A, 16 A
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
4 Form C (CO)
Contact Plating Material
Gold
Contact Current Rating (Max)
2.5 A
Insulation Initial Resistance
100 MΩ
Contact Limiting Short-Time Current
2.5 A
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Switching Load (Min)
50mA @ 12V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.