Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KHAU-17D11-6=KH 4-1393122-7

KHAU-17D11-6=KH (Discontinued)

  • Mfr # 4-1393122-7
  • Zoro # G900975771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393122-7
Zoro #
G900975771
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Width
.858 in
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
20 to 25 mm
Product Length
1.111 in
Product Height
1.261 in

Details

Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
6 VDC
Contact Material
Ag
Contact Current Class
2 to 5 A, 16 A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Short-Time Current
2.5 A
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
2.5 A
Contact Arrangement
4 Form C (CO)
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Number of Poles
4
Contact Limiting Making Current
2.5 A
Actuating System
DC
Contact Limiting Breaking Current
2.5 A
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Operating Temperature Range
-45 to 70°C
Coil Power Rating DC
900 mW
Coil Resistance
40 Ω
Coil Power Rating Class
800 to 1000 mW
Contact Limiting Continuous Current
2.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.